Roll Groover, 18V DC, 6 in Max Pipe Sz
Mfr # 2927-22
Zoro # G416555672
product price: $3,999.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2927-22
Zoro #
G416555672
UPC #
045242742004
Country of Origin
China
Details
Item
Roll Groover
Description
Roll Groover, Product Type Roll Groover, Minimum Compatible Pipe Size 1 1/4 in, Maximum Compatible Pipe Size 6 in, Compatible Pipe Schedule 10, 40, Actuation Type Not Applicable, Clearance Required 4 1/2 in, Compatible Copper Type Not Applicable, Compatible In-Place Pipe Yes, Compatible Material Type Carbon Steel, Stainless Steel, Steel, Maximum Compatible Pipe Size - Copper Not Applicable, Maximum Compatible Pipe Size - PVC Not Applicable, Maximum Compatible Pipe Size - Stainless Steel 6 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.