Roll Groover, 18V DC, 6 in Max Pipe Sz
- Mfr # 2928-22
- Zoro # G622964794
product price:Â
$
4,999.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Manufacturing Model Number
48-11-1813
Includes Battery
Battery Included
For Pipe Size - Maximum
6 in
Product Badging
RINGER(TM)
For Maximum Pipe Size - Stainless Steel
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2928-22
- Zoro #
- G622964794
- UPC #
- 045242369379
- Country of Origin
- China
Dimensions
- For Pipe Size - Maximum
- 6 in
- For Maximum Pipe Size - Stainless Steel
- 6 in
- For Maximum Pipe Size - Steel
- 6 in
- For Minimum Pipe Size - Stainless Steel
- 2 in
- For Minimum Pipe Size - Steel
- 2 in
- For Pipe Size - Minimum
- 2 in
Details
- Battery Manufacturing Model Number
- 48-11-1813
- Includes Battery
- Battery Included
- Product Badging
- RINGER(TM)
- For Workpiece Material
- Carbon Steel, Stainless Steel, Steel
- Charger Manufacturer Part Number
- 48-59-1808
- Battery Platform
- M18(TM)
- Battery Chemistry
- Li-Ion
- Compatible Pipe Schedule - Steel
- 10, 40
- Product Type
- Roll Groover
- Tool Series
- M18 FUEL(TM)
Description
Roll Groover for 2" - 6"
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.