Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Hammer, 18V DC, 1,400 RPM

  • Mfr # 2908-20

  • Zoro # G416042349


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Blows per Minute
5100 bpm
Maximum Speed
1,400 RPM
Modes of Operation
Drill-Only, Hammer Drill, Chisel
Anti-Kickback Clutch
Yes
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908-20
Zoro #
G416042349
UPC #
045242810468
Country of Origin
China

Dimensions

Tool Length
10 3/8 in
Overall Height
7 in
Overall Width
3 3/16 in

Details

Blows per Minute
5100 bpm
Maximum Speed
1,400 RPM
Modes of Operation
Drill-Only, Hammer Drill, Chisel
Anti-Kickback Clutch
Yes
Brushless Motor
Yes
Series
M18 FUEL(TM)
Power Source
Cordless
Tool Weight
3.8 lb
Item
Rotary Hammer
Battery Series
M18(TM) REDLITHIUM(TM)
Includes
Depth Rod, Side Handle
Core Bit Capacity
5/8 in
Handle Type
Drop Motor
Vibration Control
Yes
Housing Material
Glass Filled Nylon
Drilling Capacity in Concrete
1/4 in
Motor Type
Brushless
Chuck Style
SDS-Plus
Voltage
18V DC
Standards
OSHA 29 CFR 1926.1153
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Blows per Minute
5,100 bpm
Impact Energy
1.3 ft-lb
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Core Bit Capacity in Concrete
5/8 in

Description

Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 5100 bpm, Anti-Kickback Clutch Yes, Modes of Operation Drill-Only, Hammer Drill, Chisel, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Core Bit Capacity 5/8 in, Impact Energy 1.3 ft-lb, Battery Series M18(TM) REDLITHIUM(TM), Drilling Capacity in Concrete 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.