Zoro Homepage

Rotary Hammer Kit, 18V DC, 1,400 RPM

  • Mfr # 2908-22DE

  • Zoro # G116042328


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Brushless Motor
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Energy
1.3 ft-lb
Vibration Control
Yes
Handle Type
Drop Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908-22DE
Zoro #
G116042328
UPC #
045242810475
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
7 in
Tool Length
12 3/8 in

Details

Brushless Motor
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Impact Energy
1.3 ft-lb
Vibration Control
Yes
Handle Type
Drop Motor
Standards
OSHA 29 CFR 1926.1153
Item
Rotary Hammer Kit
Anti-Kickback Clutch
Yes
Modes of Operation
Drill-Only, Hammer Drill, Chisel
Charger Included
Yes
Voltage
18V DC
Maximum Speed
1,400 RPM
Maximum Blows per Minute
5,100 bpm
Number of Batteries Included
2
Series
M18 FUEL(TM)
Blows per Minute
5100 bpm
Core Bit Capacity
5/8 in
Housing Material
Glass Filled Nylon
Motor Type
Brushless
Battery Capacity
(2) 3.0 Ah
Tool Weight
6.7 lb
Power Source
Cordless
Includes
(2) M18(TM) REDLITHIUM(TM) CP3.0 Battery Packs, 2908-20 M18 FUEL(TM) 5/8 in SDS Plus Rotary Hammer, 2908-D M18 FUEL(TM) HAMMERVAC(TM) 5/8 in Dedicated Dust Extractor, Carrying Case, Depth Rod, M18(TM) and M12(TM) Rapid Charger, Side Handle
Chuck Style
SDS-Plus
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Drilling Capacity in Concrete
1/4 in
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 1/2 in
Core Bit Capacity in Concrete
5/8 in

Description

Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 5/8 in, Blows per Minute 5100 bpm, Anti-Kickback Clutch Yes, Modes of Operation Drill-Only, Hammer Drill, Chisel, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 3.0 Ah, Core Bit Capacity 5/8 in, Impact Energy 1.3 ft-lb, Battery Series M18(TM) REDLITHIUM(TM), Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.