Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RubberWearPads, ForCoilRoofingNailer

  • Mfr # 48-09-2909

  • Zoro # G716567368


product price: $10.19
/ea

Key Features

Compatible Product Type
Coil Roofing Nailer
Compatible Manufacturer Model Number
2909-20
Application
Roofing Nailer
Features
Providing Extra Grip to Prevent the Tool from Sliding Off the Roof on Higher Pitched Roofs, Rubber Wear Pads can be Secured in Place by T15/Slotted Screws for Easy Attachment and Removal, Rubber Wear Pads Have a Dual Purpose of Protecting the Roofing Nailer from the Abrasive Surface of Asphalt Roofing
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-09-2909
Zoro #
G716567368
UPC #
045242067596
Country of Origin
Viet Nam

Details

Compatible Product Type
Coil Roofing Nailer
Compatible Manufacturer Model Number
2909-20
Application
Roofing Nailer
Features
Providing Extra Grip to Prevent the Tool from Sliding Off the Roof on Higher Pitched Roofs, Rubber Wear Pads can be Secured in Place by T15/Slotted Screws for Easy Attachment and Removal, Rubber Wear Pads Have a Dual Purpose of Protecting the Roofing Nailer from the Abrasive Surface of Asphalt Roofing
Number of Pieces
6
For Use With
Coil Roofing Nailer
Product Type
Replacement Rubber Wear Pads
Includes
(12) T15 Screws, (6) Rubber Wear Pads
Item
Rubber Wear Pads

Description

Rubber Wear Pads, For Use With Coil Roofing Nailer, Application Roofing Nailer, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.