
SAE Magnetic Nut Driver Set 4pc
Mfr # 48-22-2544
Zoro # G414923237
product price: $37.99
/eaKey Features
Number of Pieces
4
Measurement Type
SAE
Overall Length
7 1/2 in
Shank Shape
Hex
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2544
Zoro #
G414923237
UPC #
045242670901
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 1/2 in
Tip Size
1/4 in, 5/16 in, 7/16 in, 9/16 in
Shank Length
3 in
Shank Diameter
33/100 in, 2/5 in, 51/100 in
Hex Size
1/4 in, 5/16 in, 7/16 in, 9/16 in
For Fastener Size
1/4 in, 5/16 in, 7/16 in, 9/16 in
Details
Item
Nut Driver Set
Number of Pieces
4
Measurement Type
SAE
Shank Shape
Hex
Handle Material
Polypropylene
Shank Material
Forged Steel
Bolt Clearance
7 1/4 in
Includes Fastener-Holding
Magnetic
Includes Magnetized Tip
Magnetized Tip Included
Series
HollowCore(TM)
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Handle Shape
Tri-Lobular
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Description
SAE Magnetic Nut Driver Set 4pc
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.