
Safety Glasses - +2.50 Magnified Clear Anti-Scratch Lenses
Mfr # 48-73-2206
Zoro # G710934647
product price: $11.97
/ea
Sold in multiples of 6 for $71.82
Key Features
Lens Color
Clear
Frame Color
Black
UV Protection
No
Standards
Meets ANSI or OSHA Standards
Frame Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-2206
Zoro #
G710934647
UPC #
045242595723
Country of Origin
China
Details
Item
Reader Safety Glasses
Lens Color
Clear
Frame Color
Black
UV Protection
No
Standards
Meets ANSI or OSHA Standards
Frame Material
Plastic
Lens Material
Polycarbonate
Includes Anti-Fog Lens Coating
No
Lens Coating
Anti-Scratch
Diopter Strength
2.5
Description
The MILWAUKEE® Anti-Scratch Magnifying Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The +2.50 magnified lenses allow for reading without sacrificing protection.
- Anti-Scratch. All Day Comfort.
- Anti-Scratch Hard Coat Protects Lenses
- Bifocal safety reading glasses, +2.50 Diopter
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge for Better Fit
- ANSI Z87.1+
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.