Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Fog & Anti-Scratch, Black Lens, Black/Red Frame, Half-Frame

  • Mfr # 48-73-2017

  • Zoro # G710934906


product price: $15.97
/ea
Sold in multiples of 6 for $95.82

Key Features

Frame Type
Half-Frame
Frame Color
Black/Red
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2017
Zoro #
G710934906
UPC #
045242601370
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Black
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
Standards
ANSI Z87.1+ CSA Z94.3
UV Protection
No
Includes Anti-Fog Lens Coating
Yes

Description

The MILWAUKEE® Fog-Free Safety Glasses with tinted lenses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort.


  • Fog-Free. All Day Comfort
  • Lasting Fog-Free Lenses
  • Comfortable Temple Arms - Extended Wear
  • Lens Resist Scratching
  • Flexible Nose Bridge
  • ANSI Z87.1+
  • CSA Z94.3
  • Third Party Tested
  • Limited Lifetime Warranty
  • Tinted for outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.