Safety Glasses Anti-Fog & Anti-Scratch, Black Lens, Half-Frame, OTG-Wraparound

  • Mfr # 48-73-2075

  • Zoro # G312316476


product price:  $21.97
/ea

Key Features

Lens Color
Black
Frame Type
Half-Frame
Frame Color
Black, Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-2075
Zoro #
G312316476
UPC #
045242661916
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Black
Frame Type
Half-Frame
Frame Color
Black, Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
Yes
Frame Style
OTG
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
Hinge Type
Barrel
X-Ray Detectable
Yes
Includes Anti-Static Lens Coating
No
Includes Padded Arms
No
Arm Color
Black/Red
Arm Tip Type
Wraparound
Metal Detectable
Yes
Photochromatic Lens
No
Dielectric Protection
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
Includes Padded Nose Piece
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Anti-Fog Lens Coating
Yes
Includes No Lens Coatings
No
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Brow Lining Material
Rubber
Includes Polarized Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Adjustable Nose Piece
No
Nose Bridge Material
Plastic
Arm Material
Plastic
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Brow

Description

The MILWAUKEE® Over The Glasses (OTG) are designed to fit over most prescription glasses and give you the Most Secure Wear. Staying secure with a wraparound frame, these over glasses also feature a top rubber guard that helps protect your eyes against debris. For added protection, the lenses are high-velocity impact tested to provide you with military-grade impact protection. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.


  • • MOST SECURE, HIGH IMPACT LENSES
  • • Wraparound Frame Stays Secure
  • • Military Grade Impact Protection
  • • Anti-Scratch Hard Exterior Coating
  • • Fits Over Most Prescription Glasses
  • • Fog-Free Interior Coating
  • • Top Rubber Debris Guard
  • • Comfortable Temple Arms for Extended Wear
  • • Clear and Tinted Lens Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.