Safety Glasses Anti-Fog & Anti-Scratch, Mirror Lens, Full-Frame, Wraparound

  • Mfr # 48-73-2129

  • Zoro # G812487072


product price: $33.97
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black, Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2129
Zoro #
G812487072
UPC #
045242874019
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Mirror
Frame Type
Full-Frame
Frame Color
Black, Red
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1+, ASTM F2621, CSA Z94.3
Includes Scratch-Resistant Lens Coating
Yes
Maximum Operating Temperature
131 Degrees F
Includes Anti-Fog Lens Coating
Yes
Includes Eye Socket Lining
No
Application
General Purpose
Adjustable Nose Piece
No
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Padded Arms
No
Includes Anti-Static Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
X-Ray Detectable
No
Arm Color
Black/Red
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Arm Tip Type
Straight
Gender
Unisex
Minimum Operating Temperature
23 Degrees F
Nose Bridge Material
Nylon
Dielectric Protection
No
Arm Material
Nylon
ANSI Dust/Splash Rating
Not Rated
Hinge Type
Barrel
Metal Detectable
No
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Silver, Lens Coating Anti-Fog, Frame Color Black/Red, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1+, ASTM F2621, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.