Safety Glasses Anti-Fog & Anti-Scratch, Yellow Lens, Half-Frame, Wraparound
Mfr # 48-73-2121
Zoro # G703678282
product price:Â $21.97
/eaKey Features
Lens Color
Yellow
Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-2121
Zoro #
G703678282
UPC #
045242595631
Country of Origin
China
Dimensions
Adjustable Arm Length
No
Eyewear Size
Universal
Description
Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Yellow, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.