Zoro Homepage

Safety Glasses, Anti-Scratch, Black Lens, Black/Red Frame, Half-Frame

  • Mfr # 48-73-2015

  • Zoro # G410934510


product price: $8.97
/ea
Sold in multiples of 6 for $53.82

Key Features

Frame Type
Half-Frame
Frame Color
Black/Red
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2015
Zoro #
G410934510
UPC #
045242601356
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Black
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Plastic
Frame Style
Wraparound
UV Protection
No
Includes Anti-Fog Lens Coating
No

Description

The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch tinted lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort.


  • Anti-Scratch. All Day Comfort
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Temple Arms - Extended Wear
  • Flexible Nose Bridge
  • ANSI Z87.1+
  • CSA Z94.3
  • Third Party Tested
  • Limited Lifetime Warranty
  • Tinted for outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.