Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses Anti-Scratch, Silver Lens, Full-Frame, Wraparound

  • Mfr # 48-73-2128

  • Zoro # G212487078


product price: $44.97
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black, Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2128
Zoro #
G212487078
UPC #
045242874026
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Silver
Frame Type
Full-Frame
Frame Color
Black, Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
Arm Color
Black/Red
Includes No Lens Coatings
No
Application
General Purpose
Minimum Operating Temperature
23 Degrees F
Includes Anti-Static Lens Coating
No
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Dielectric Protection
No
Includes Padded Arms
No
Nose Bridge Material
Nylon
Maximum Operating Temperature
131 Degrees F
Adjustable Nose Piece
No
Includes Padded Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Arm Material
Nylon
For Small Heads Designation
Not Rated for Small Heads
Hinge Type
Barrel
Arm Tip Type
Straight
Metal Detectable
No
Photochromatic Lens
Yes
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Includes Anti-Fog Lens Coating
No
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included

Description

The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Anti-Scratch Lenses, to protect your eyes while withstanding the demands of the jobsite. For added protection, the lenses are high-velocity impact tested, providing you with military-grade impact protection. These transition lenses are activated by UV light to give you a seamless transition between indoor and outdoor environments, eliminating the need to switch between clear and tinted glasses.


  • • High Impact, Anti-Scratch Lenses
  • • Military Grade Impact Protection
  • • Durable Anti-Scratch Lenses
  • • UV Light Activated Transition Lenses
  • • ANSI/ISEA Z87.1 (+) - 2020
  • • CSA Z94.3
  • • CSA Third Party Tested
  • • Comfortable Arms for Extended Wear
  • • Arc Tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20-cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.