Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Gray Lens, Anti-Scratch, Flexible Nose Bridge, Black Frame (Polybag)

  • Mfr # 48-73-2016

  • Zoro # G203678287


product price: $8.97
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black/Red
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-2016
Zoro #
G203678287
UPC #
045242601363
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black/Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1+
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
UV Protection
No
Material
Plastic/Polycarbonate
X-Ray Detectable
No
Metal Detectable
No
Color
Red/Black
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Padded Arms
No
Arm Material
Nylon
Includes Padded Nose Piece
No
Nose Bridge Material
Nylon
Includes Polarized Lens Coating
No
Dielectric Protection
No
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Hinge Type
Barrel
Includes Eye Socket Lining
No
Adjustable Nose Piece
Yes
Arm Tip Type
Straight
Arm Color
Black/Red
Maximum Operating Temperature
Not Rated
Meets High Impact Standard
Not High Impact Standard
Includes Reader Lens
Reader Lens Not Included

Description

The MILWAUKEE Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch tinted lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort.


  • Anti-Scratch. All Day Comfort.
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Temple Arms - Extended Wear
  • Flexible Nose Bridge
  • ANSI/ISEA Z87.1 (+) - 2015
  • CSA Z94.3
  • Third Party Tested
  • Limited Lifetime Warranty
  • Tinted for outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.