Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Mirrored Lens, Anti Scratch, Flexible Nose Bridge, Black/Red Frame

  • Mfr # 48-73-2019

  • Zoro # G412487052


product price: $19.97
/ea

Key Features

Lens Color
Mirror
Frame Type
Half-Frame
Frame Color
Black, Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2019
Zoro #
G412487052
UPC #
045242874002
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Mirror
Frame Type
Half-Frame
Frame Color
Black, Red
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
Includes No Lens Coatings
No
Arm Material
Nylon
Includes Brow Lining
No
Includes Padded Nose Piece
No
Includes Eye Socket Lining
No
ANSI Dust/Splash Rating
Not Rated
Includes Padded Arms
No
Metal Detectable
No
Maximum Operating Temperature
131 Degrees F
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Gender
Unisex
Minimum Operating Temperature
23 Degrees F
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
No
Adjustable Nose Piece
Yes
Arm Color
Black
Includes Anti-Static Lens Coating
No
Nose Bridge Material
Nylon
Arm Tip Type
Straight
Photochromatic Lens
No
Hinge Type
Barrel
X-Ray Detectable
No
Dielectric Protection
No
Includes Polarized Lens Coating
No
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
Not High Impact Standard

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Silver, Lens Coating Anti-Fog, Frame Color Black/Red, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.