Polarized Safety Glasses, Wraparound Smoke Polycarbonate Lens, Impact-Resistant, 12PK
Mfr # 48-73-2046X12
Zoro # G4073608
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-73-2046X12
Zoro #
G4073608
UPC #
045242557998
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Polarized
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Includes
Gasket
Includes Polarized Lens Coating
Yes
Arm Tip Type
Straight
Arm Color
Red
Description
Safety Glasses, Gender Unisex, Lens Color Smoke, Polarized Lens Yes, Lens Coating Polarized, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Gasket, Standards ANSI Z87.1+, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.