Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK

  • Mfr # 48-73-2021X12

  • Zoro # G4069837


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-2021X12
Zoro #
G4069837
UPC #
045242557950
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
6 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.9% UVA/UVB
Includes
Polybag
Includes Anti-Fog Lens Coating
No
Arm Color
Black/Red
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
For Small Heads Designation
Not Rated for Small Heads
Includes No Lens Coatings
Yes
Dielectric Protection
No
Includes Padded Arms
No
Arm Tip Type
Straight

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Polybag, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.