Safety Goggles, Clear Lens, Anti-Fog & Anti-Scratch, Direct Vented, Rubber Gasket, Adjustable Straps

  • Mfr # 48-73-2062

  • Zoro # G412923765


product price:  $33.97
/ea

Key Features

Frame Material
TPV
Frame Color
Black/Red
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-2062
Zoro #
G412923765
UPC #
045242785124
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
TPV
Frame Color
Black/Red
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
ANSI Dust/Splash Rating
D3, D4
Lens Material
Polycarbonate
Frame Style
Wraparound
Standards
ANSI, CSA
UV Protection
No
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Band Material
Latex, Nylon
Metal Detectable
No
Dielectric Protection
No
Includes Anti-Fog Lens Coating
Yes
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Polarized Lens Coating
No
Venting Type
Direct
Includes Brow Lining
No
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
Yes
Nose Bridge Material
TPV
Adjustable Locations
Straps
Eye Socket Lining Material
Rubber
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Lining Location
Eye Socket
Includes Face Shield
Face Shield Not Included

Description

The MILWAUKEE® Vented Goggles give you the Most Comfortable wear, with a soft rubber gasket that evenly distributes pressure across the face. They are designed to fit over most prescription glasses and provide a wide field of view. For added protection, the lenses are high-velocity impact tested with the ability to withstand projectile shots at 725-ft/sec, providing you with military-grade impact protection, based on the MCEP ballistic fragmentation protection for class 1 devices. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. These goggles are D3 and D4 rated to provide additional protection against splash/droplets and dust. The soft, easily adjustable strap fits a wide range of head shapes and sizes and helps secure the goggles to your face, ensuring a complete seal. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.


  • • MOST COMFORTABLE, HIGH IMPACT LENSES
  • • Soft, Comfortable Rubber Gasket
  • • Military Grade Impact Protection
  • • Lasting Fog-Free Interior Coating
  • • Comfortable, Adjustable Straps
  • • Durable Anti-Scratch Exterior Hard Coating
  • • D3/D4 Rated for Protection from Splash and Dust
  • • Wide Field Of View
  • • Clear and Tinted Lens Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.