Zoro Homepage

BOLT Blue Front Brim Safety Helmet with IMPACT ARMOR Liner - Type 2, Class E

  • Mfr # 48-73-1369

  • Zoro # G211131415


product price: $149.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim, Helmet
Head Protection Material
Plastic
Fits Hat Size
One Size Fits Most
Series
BOLT with IMPACT ARMOR, Front-Brim
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1369
Zoro #
G211131415
UPC #
045242802906
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim, Helmet
Head Protection Material
Plastic
Series
BOLT with IMPACT ARMOR, Front-Brim
Suspension Adjustment Type
Swing Ratchet
Color
Blue
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Includes
Headlamp Mount, Impact Armor Liner, Marker Clip
ANSI Electrical Class
E
Accessory Slots
Yes
Head Protection Graphics
No Graphics
Features
Impact Resistant
Accessory Mounting Options
Side-Slots, Headlamp Mount
CSA Class
E
ANSI Classification
Type 2, Class E

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Helmet, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Plastic, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting No, Standards ANSI/ISEA Z89.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.