Safety Helmet and Headlamp, Polycarbonate, Swinging Ratchet, White
Mfr # 48-73-1301, 2104
Zoro # G610397474
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Suspension Adjustment Type
Swinging Ratchet
Head Protection Venting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1301, 2104
Zoro #
G610397474
UPC #
045242601912
Country of Origin
Multiple
Details
Item
Safety Helmet and Headlamp
Head Protection Style
Climbing
Head Protection Material
Polycarbonate
Suspension Adjustment Type
Swinging Ratchet
Color
White
Head Protection Venting
No
Description
Safety Helmet and Headlamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.