Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet Chin Strap, For Use With Hard Hats Black

  • Mfr # 48-73-1084

  • Zoro # G804203413


product price: $18.47
/ea

Key Features

Material
Nylon
Color
Black
For Use With
Milwaukee Safety Helmets
Chin Strap Material
Nylon
Width
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1084
Zoro #
G804203413
UPC #
045242609956
Country of Origin
China

Dimensions

Width
0.4"
Length
12.0"

Details

Item
Safety Helmet Chin Strap
Material
Nylon
Color
Black
For Use With
Milwaukee Safety Helmets
Chin Strap Material
Nylon
Adjustment Type
Yes
Number of Attachment Points
4
Attachment Points
Hard Hat Shell
Features
Adjustable

Description

Helmet Chin Strap, For Use With Hard Hats, Attachment Points Hard Hat Shell, Number of Attachment Points 4, Color Black, Chin Strap Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.