Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet Ratcheting Suspension, For Use With Milwaukee Safety Helmets Adjustable Fit, Black

  • Mfr # 48-73-1098

  • Zoro # G204203464


product price: $19.97
/ea

Key Features

Material
Plastic
Color
Black
For Use With
Milwaukee Safety Helmets
Width
6.5"
Height
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1098
Zoro #
G204203464
UPC #
045242609901
Country of Origin
United States

Dimensions

Width
6.5"
Height
4.5"
Fits Hat Size
One Size Fits Most
Size
Adjustable Fit
Length
8.5"

Details

Item
Safety Helmet Ratcheting Suspension
Material
Plastic
Color
Black
For Use With
Milwaukee Safety Helmets
Number of Suspension Points
4
Suspension Adjustment Type
Swing Ratchet
Number of Attachment Points
4
Compatible Hard Hat/Helmet Brand Name
Milwaukee
Compatible with Brand
Milwaukee

Description

Helmet Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size One Size Fits Most, For Use With Milwaukee Safety Helmets, Compatible Hard Hat/Helmet Brand Name Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.