Zoro Homepage

Safety Helmet Sweat Band, For Use With Milwaukee Safety Helmets Black

  • Mfr # 48-73-1092

  • Zoro # G504203409


product price: $13.97
/ea

Key Features

Material
Polyester
Color
Black
For Use With
Milwaukee Safety Helmets
Height
2.75"
Width
10.0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1092
Zoro #
G504203409
UPC #
045242609925
Country of Origin
China

Dimensions

Height
2.75"
Width
10.0"

Details

Item
Safety Helmet Sweat Band
Material
Polyester
Color
Black
For Use With
Milwaukee Safety Helmets

Description

Helmet Sweat Band, For Use With Milwaukee Safety Helmets, Material Polyester, Head Protection Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.