Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sander, 12 V DC, Bare Tool

  • Mfr # 2584-20

  • Zoro # G616045607


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Number of Chargers Included
0
Motor Type
Brushless
Minimum Motor Speed
3,200 RPM
Tool Length
7 1/8 in
Tool Series
M12 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2584-20
Zoro #
G616045607
UPC #
045242848478
Country of Origin
China

Dimensions

Tool Length
7 1/8 in
Orbit Size
3/32 in
Tool Width
4 in
Tool Height
4 in
Dust Collection Port Size
1 7/8 in
Maximum Disc Diameter
6 in

Details

Number of Chargers Included
0
Motor Type
Brushless
Minimum Motor Speed
3,200 RPM
Tool Series
M12 FUEL(TM)
Power Source
Cordless
Included Charger
No
Number of Batteries Included
0
Includes
Hook and Loop and PSA Backing Pads
Bare Tool/Battery Included
Bare Tool
Maximum Motor Speed
12,000 RPM
Battery Platform
M12(TM)
Item
Sander
Disc Motion
Random Orbital
Tool Weight
2 lb
Abrasive Mount Type
Hook and Loop
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Disc Speed
3,200 RPM
Number of Vacuum Holes
6
Maximum Disc Speed
12,000 RPM

Description

Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 12 V DC, Bare Tool/Battery Included Bare Tool, Battery Platform M12(TM), Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 6, Dust Collection Port Size 1 7/8 in, Number of Chargers Included 0, Tool Series M12 FUEL(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.