Zoro Homepage

Sander, 12 V DC, Battery Included

  • Mfr # 2584-22CX

  • Zoro # G316045600


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Battery Platform
M12(TM)
Minimum Motor Speed
3,200 RPM
Power Source
Cordless
Tool Width
6 in
Disc Motion
Random Orbital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2584-22CX
Zoro #
G316045600
UPC #
045242848485
Country of Origin
China

Dimensions

Tool Width
6 in
Tool Height
4 in
Orbit Size
3/32 in
Tool Length
7 1/8 in
Dust Collection Port Size
1 7/8 in
Maximum Disc Diameter
6 in

Details

Battery Platform
M12(TM)
Minimum Motor Speed
3,200 RPM
Power Source
Cordless
Disc Motion
Random Orbital
Tool Series
M12 FUEL(TM)
Tool Weight
2 lb
Maximum Motor Speed
12,000 RPM
Number of Batteries Included
2
Includes
Hook and Loop and PSA Backing Pads
Bare Tool/Battery Included
Battery Included
Included Charger
Yes
Item
Sander
Number of Chargers Included
1
Motor Type
Brushless
Abrasive Mount Type
Hook and Loop
Maximum Disc Speed
12,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Number of Vacuum Holes
6
Minimum Disc Speed
3,200 RPM

Description

Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 RPM, Voltage 12 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM), Number of Batteries Included 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Vacuum Holes 6, Dust Collection Port Size 1 7/8 in, Number of Chargers Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.