Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sander, 12 V DC, Battery Included

  • Mfr # 2585-22CX

  • Zoro # G316045617


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Brushless
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Tool Weight
2.1 lb
Orbit Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2585-22CX
Zoro #
G316045617
UPC #
045242848508
Country of Origin
China

Dimensions

Orbit Size
3/16 in
Tool Width
6 in
Tool Height
4 in
Tool Length
7 1/8 in
Dust Collection Port Size
1 7/8 in
Maximum Disc Diameter
6 in

Details

Motor Type
Brushless
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Tool Weight
2.1 lb
Power Source
Cordless
Abrasive Mount Type
Hook and Loop
Maximum Motor Speed
12,000 RPM
Battery Platform
M12(TM)
Number of Batteries Included
2
Tool Series
M12 FUEL(TM)
Includes
Hook and Loop and PSA Backing Pads
Disc Motion
Random Orbital
Item
Sander
Included Charger
Yes
Minimum Motor Speed
3,200 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Maximum Disc Speed
12,000 RPM
Number of Vacuum Holes
6
Minimum Disc Speed
3,200 RPM

Description

Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/16 in, Maximum Disc Speed 12,000 RPM, Voltage 12 V DC, Bare Tool/Battery Included Battery Included, Battery Platform M12(TM), Number of Batteries Included 2, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Number of Vacuum Holes 6, Dust Collection Port Size 1 7/8 in, Number of Chargers Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.