
Sander Backing Pad, 6 in dia., 1 in Thick
Mfr # 49-36-2584
Zoro # G016078427
product price: $44.99
/eaKey Features
Device Material
Polyurethane
Color
Black, Red
Overall Thickness
1 in
Compatible with Manufacturer Model Number
2585-20
Abrasive Mount Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-36-2584
Zoro #
G016078427
UPC #
045242849338
Country of Origin
China
Dimensions
Overall Thickness
1 in
Overall Diameter
6 in
Compatible Face Plate Diameter (Maximum)
3/16 in
Details
Device Material
Polyurethane
Color
Black, Red
Compatible with Manufacturer Model Number
2585-20
Abrasive Mount Type
Hook and Loop
Item
Sander Backing Pad
Product Type
Disc Backup Pad
Density
Hard
Backup Pad Shape
Round
Compatible Manufacturer Model Number
2585-20
Compatible with Manufacturer Model No.
2585-20
Compatible Pump Manufacturer Part Number
2585-20
For Use with Mfr Model Number
2585-20
Compatible Manufacturer Part Number
2585-20
Maximum Operating Speed
12,000 RPM
Number of Vacuum Holes
6
Connector Type
Hook-and-Loop
Compatible with Mfr. Model No.
2585-20
Compatible Mfr. Model Number
2585-20
Description
Sander Backing Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Polyurethane, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 6, Color Black, Red, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 6 in, Overall Thickness 1 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.