Zoro Homepage

Sander Backing Pad, 6 in dia., 1 in Thick

  • Mfr # 49-36-2585

  • Zoro # G716004078


product price: $44.99
/ea

Key Features

Density
Soft
Overall Diameter
6 in
Color
Black
Product Type
Disc Backup Pad
Compatible Face Plate Diameter (Maximum)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-2585
Zoro #
G716004078
UPC #
045242849352
Country of Origin
China

Dimensions

Overall Diameter
6 in
Compatible Face Plate Diameter (Maximum)
1/8 in
Overall Thickness
1 in

Details

Density
Soft
Item
Sander Backing Pad
Color
Black
Product Type
Disc Backup Pad
Abrasive Mount Type
PSA
Device Material
Polyurethane
Backup Pad Shape
Round
Compatible with Manufacturer Model Number
2584-20
Compatible Manufacturer Model Number
2584-20
Compatible with Manufacturer Model No.
2584-20
Compatible Pump Manufacturer Part Number
2584-20
For Use with Mfr Model Number
2584-20
Compatible Manufacturer Part Number
2584-20
Number of Vacuum Holes
6
Maximum Operating Speed
12,000 RPM
Compatible with Mfr. Model No.
2584-20
Compatible Mfr. Model Number
2584-20
For Use With
2584-20; 2585-20
Attachment Type
Pressure Sensitive Adhesive
Application
Sanding

Description

Sander Backing Pad, Abrasive Mount Type PSA, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Backup Pad Shape Round, Device Material Polyurethane, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 6, Color Black, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 6 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number 2584-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.