Zoro Homepage

Sander Backing Pad, 6 in dia., 1 in Thick

  • Mfr # 49-36-2586

  • Zoro # G616004086


product price: $44.99
/ea

Key Features

Overall Diameter
6 in
Density
Hard
Color
Black, Red
Overall Thickness
1 in
Compatible Face Plate Diameter (Maximum)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-2586
Zoro #
G616004086
UPC #
045242849376
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
1 in
Compatible Face Plate Diameter (Maximum)
3/16 in

Details

Item
Sander Backing Pad
Density
Hard
Color
Black, Red
Abrasive Mount Type
PSA
Backup Pad Shape
Round
Compatible with Manufacturer Model Number
2585-20
Device Material
Polyurethane
Product Type
Disc Backup Pad
Compatible Manufacturer Model Number
2585-20
Compatible with Manufacturer Model No.
2585-20
Compatible Pump Manufacturer Part Number
2585-20
For Use with Mfr Model Number
2585-20
Compatible Manufacturer Part Number
2585-20
Number of Vacuum Holes
6
Maximum Operating Speed
12,000 RPM
Compatible with Mfr. Model No.
2585-20
Compatible Mfr. Model Number
2585-20
Attachment Type
Pressure Sensitive Adhesive
Application
Sanding
For Use With
2584-20; 2585-20

Description

Sander Backing Pad, Abrasive Mount Type PSA, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Backup Pad Shape Round, Device Material Polyurethane, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 6, Color Black, Red, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 6 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number 2585-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.