Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander 12-Pack

  • Mfr # 48-80-5080

  • Zoro # G308627654


product price: $14.97
/ea

Key Features

Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Resistance Properties
Tear
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-80-5080
Zoro #
G308627654
UPC #
045242645299
Country of Origin
Finland

Dimensions

Length
3.75 in
Width
3.625 in

Details

Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Resistance Properties
Tear
Item
Sanding Sheets
Abrasive Grit
80
For Use With
M12 FUEL Orbital Detail Sander
Series
POWERGRID
Style
Random Orbit
Coating Coverage
Open
Backing Material
Nylon Mesh
Color
Gray
Number of Vacuum Holes
Non-Vacuum

Description

Sanding Sheets, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter Not Applicable, Series POWERGRID, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.