
SAWZALL Demolition and Standard Blade Set (32-Piece)
Mfr # 49-22-1132
Zoro # G4059176
product price: $93.57
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
5, 10, 14, 18, 24
Length
6 in, 9 in
Material
Steel
Tip Material
Bi-Metal Tipped
Back Style
Straight, Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-1132
Zoro #
G4059176
UPC #
045242260997
Country of Origin
United States
Dimensions
Length
6 in, 9 in
Height
1 5/16 in
Blade Length
6 in, 8 in, 9 in
Overall Length
6 in, 8 in, 9 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
5, 10, 14, 18, 24
Material
Steel
Tip Material
Bi-Metal Tipped
Back Style
Straight, Tapered
Includes
Shank
1/2" Universal
Number of Cutting Edges
1
Application
Metal Cutting, Plastic, Wood
For Use With Saw Type
Reciprocating Saws
Number of Pieces
32 pc.
Materials Cut
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Steel
Primary Material Application
General Purpose
Product Type
Reciprocating Saw Blade Set
For Workpiece Material
Cast Iron, Composition Material, Ferrous Metals, Nail-Embedded Wood, Non-Ferrous Metals, Plastic, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Length 6, 9 In., Teeth per Inch Various, Material Bi-Metal, Back Straight and Tapered, Shank 1/2 In. Universal, Height 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.