SAWZALL Demolition Blade Set (5-Piece)
Mfr # 49-22-1105
Zoro # G004417337
product price: $16.61
/eaKey Features
Teeth per Inch
14, 5, 18 & 7/11
Length
6 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-22-1105
Zoro #
G004417337
UPC #
045242343560
Country of Origin
United States
Dimensions
Length
6 in, 9 in
Height
5/8 in
Cut Width
0.05 in
Blade Length
6 in, 9 in
Overall Length
6 in, 9 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
14, 5, 18 & 7/11
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Nail Embedded Wood, Metal
Blade Material
Bi-Metal
Materials Cut
Metal
Number of Pieces
5 pc.
Includes
(1) 6" 14 TPI Metal THE TORCH(TM) SAWZALL(R) Blades, (1) 6" 18 TPI Metal THE TORCH(TM) SAWZALL(R) Blades, (1) 9" 14 TPI Metal THE TORCH(TM) SAWZALL(R) Blades, (1) 9" 5 TPI Wood THE AX(TM) SAWZALL(R) Blades, (1) 9" 7/11 TPI Multi-Material THE WRECKER(TM) SAWZALL(R) Blades
For Use With Saw Type
Reciprocating Saws
Primary Material Application
General Purpose
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blade Set
For Workpiece Material
Metal, Nail-Embedded Wood
Description
Reciprocating Saw Blade Set,6" and 9" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.