Scraper Blade, 4 3/16" L, 3 7/8" W
- Mfr # 49-25-2251
- Zoro # G923353747
product price:Â
$
19.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shape
Curved
Overall Thickness
0.53 in
Blade Type
Grout Removal
Overall Width
3 7/8 in
Scraper Type
Grout Removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-25-2251
- Zoro #
- G923353747
- UPC #
- 45242411177
- Country of Origin
- Türkiye
Dimensions
- Overall Thickness
- 0.53 in
- Overall Width
- 3 7/8 in
- Blade Length
- 4 3/16 in
- Wire Rope Length
- 4 3/16 in
- Overall Length
- 4 3/16 in
- Length
- 4 3/16 in
Details
- Shape
- Curved
- Item
- Scraper Blade
- Blade Type
- Grout Removal
- Scraper Type
- Grout Removal
- Material
- Diamond Grit
- Connection Style
- Universal
- Application
- Grout Removal
- Direct Fit For Tool Brand
- Bauer, Black and Decker, Craftsman, DEWALT, Dremel, Einhell, Freeman, Genesis, Hart, Kobalt, Makita, Masterforce, Milwaukee, Performax, Porter-Cable, Pulsar, Ridgid, Rockwell, Ryobi, sKiL, Worx
- Number of Pieces
- 1
- Product Type
- Scraper Blade
- Shell Material
- Diamond Grit
Description
Scraper Blade, Scraper Type Grout Removal, Blade Type Grout Removal, Blade Length 4 3/16 in, Overall Length 4 3/16 in, Connection Style Universal, Direct Fit For Tool Brand Bauer, Black and Decker, Craftsman, DEWALT, Dremel, Einhell, Freeman, Genesis, Hart, Kobalt, Makita, Masterforce, Milwaukee, Performax, Porter-Cable, Pulsar, Ridgid, Rockwell, Ryobi, sKiL, Worx, Application Grout Removal, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.