Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-2052
Zoro #
G7533337
UPC #
045242294695
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
4"
Overall Length
8"
Details
Item
Screwdriver
Tip Style Group
Square
Screwdriver Tip Style
Square Recess
Handle Material
Rubber
Handle Design
Ergonomic
Shank Material
Steel
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hex
Features
Wire Bending Hole
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Tip Style
Robertson Square Recess
Finish
Chrome
Nonsparking
No
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #2, Robertson Square Recess, Overall Length 8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.