Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Screwdriver #3 Hex 48-22-2013

Screwdriver #3 Hex (Discontinued)

  • Mfr # 48-22-2013
  • Zoro # G7576886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2013
Zoro #
G7576886
UPC #
045242294589
Country of Origin
China

Dimensions

Tip Size
#3
Shank Length
6"
Overall Length
10-1/2"

Details

Item
Screwdriver
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Rubber
Handle Design
Ergonomic
Features
Wire Bending Hole
Tip Style
Phillips
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Shank Material
Steel
Shank Shape
Hex
Finish
Chrome
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size #3, Phillips, Overall Length 10 1/2 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.