
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6792-20
Zoro #
G402566316
UPC #
45242058563
Country of Origin
Unknown
Dimensions
Overall Length
10-1/4 in
Chuck Size
1 in
Details
No Load RPM
2500
Corded/Cordless
Corded
Handle Type
Pistol
Tool Weight
3.2 lb.
Features
Forward / Reverse Rocker Switch; Reverse
Cord
10 ft
Tool Speed Control
Variable Speed
Amps
6.5
Color
Red, Grey, Black
Material
Aluminum, Nylon
Standards
CSA Certified, UL Listed
Handle Material
Rubber/Plastic
Power Source
Electric - Corded
Chuck Design
Keyless
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.