Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PC Cushion Grip Screwdriver Set (USA)

  • Mfr # MT200-6

  • Zoro # G806399367


product price: $54.97
/ea

Key Features

Tip Style
Cabinet, Phillips, Slotted
Tip Size
PH#3, 3/16"SL, 5/16"SL, PH#2, 1/4"SL, PH#1
Includes
(1) #3 Phillips 6" Cush Grp Scrwdrvr USA, (1) 3/16" Cab 6" Cush Grp Scrwdrvr USA, (1) 5/16" Slotted 6" Cush Grp Scrwdrvr USA, (1) #2 Phillips 4" Cush Grp Scrwdrvr USA, (1) 1/4" Slotted 4" Cush Grp Scrwdrvr USA, (1) #1 Phillips 3" Cush Grp Scrwdrvr USA
Handle Material
Acetate
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT200-6
Zoro #
G806399367
UPC #
452426002120
Country of Origin
United States

Dimensions

Tip Size
PH#3, 3/16"SL, 5/16"SL, PH#2, 1/4"SL, PH#1
Overall Length
7 3/4 in
Drive Size
3/16 in, 1/4 in, 5/16 in
For Fastener Size
#1 PH, #2 PH, #3 PH, 1/4 in SL, 3/16 in SL, 5/16 in SL
Handle Length
3 13/16 in, 5 in
Sizes Included
1/4 in, 3/16 in, 5/16 in, PH#1, PH#2, PH#3
Range of Lengths
#1 PH, #2 PH, #3 PH, 1/4 in SL, 3/16 in SL, 5/16 in SL

Details

Item
6PC Cushion Grip Screwdriver Kit (USA)
Tip Style
Cabinet, Phillips, Slotted
Number of Pieces
6
Includes
(1) #3 Phillips 6" Cush Grp Scrwdrvr USA, (1) 3/16" Cab 6" Cush Grp Scrwdrvr USA, (1) 5/16" Slotted 6" Cush Grp Scrwdrvr USA, (1) #2 Phillips 4" Cush Grp Scrwdrvr USA, (1) 1/4" Slotted 4" Cush Grp Scrwdrvr USA, (1) #1 Phillips 3" Cush Grp Scrwdrvr USA
Handle Material
Acetate
Finish
Chrome
Ratcheting
No
Number of Screwdrivers
6 pc.
ESD Safe
No
Tip Style Group
Cabinet Tip
Shank Shape
Round
Tool Storage Included
No
Handle Design
Combination
Handle Type
Cushion Grip
Insulated
No
Bit Retainer Type
Fixed
Magnetized Tip
No
Corrosion Resistant
Yes
Tether Ready
Tether Ready
Non-Sparking
No
Grip Style
Cushion
Measurement Type
SAE
Handle Color
Multicolored
Tip Finish
Custom Machined, Laser Etched
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Number of Ends
1
For Screw Type
Cabinet
Tether Status
Tether Ready
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Milwaukee 6-Piece Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size including Phillips, slotted, and cabinet tips. The 6-Piece Set includes screwdrivers offered in 3-inch to 6-inch shank lengths. Milwaukee 6-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest quality USA-sourced materials all backed by a complete Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.