Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, SAE, 8 pcs

  • Mfr # 48-22-2614

  • Zoro # G811177936


product price: $28.97
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
8
Handle Material
Plastic
Handle Type
Ergonomic
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2614
Zoro #
G811177936
UPC #
045242617760
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/16 in, 1/8 in, 3/32 in, 5/32 in, PH0, PH00, PH000, PH1
Overall Length
10 3/4 in
Drive Size
1/16 in, 3/32 in, 1/8 in, 5/32 in
Sizes Included
#0, #00, #000, #1, 1/16 in, 1/8 in, 3/32 in, 5/32 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
8
Handle Material
Plastic
Handle Type
Ergonomic
Shank Shape
Round
Insulated
No
ESD Safe
No
Handle Color
Black, Blue, Red
Grip Style
Cushion
Corrosion Resistant
Yes
Non-Sparking
No
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted
Handle Shape
Straight
Tether Status
Not Tether Capable
Measurement Type
SAE
Corrosion-Resistance
Corrosion-Resistant
Includes
(1) Phillips #000, (1) Phillips #00, (1) Phillips #0, (1) Phillips #1, (1) Slotted 1/16, (1) Slotted 3/32, (1) Slotted 1/8, (1) Slotted 5/32

Description

Screwdriver Set, 1/16 in, 1/8 in, 3/32 in, 5/32 in, PH0, PH00, PH000, PH1, Phillips, Slotted, Cushion, Number of Pieces 8, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.