Shop MILWAUKEE TOOL
See all product information
Create Account
Scroll Shear Blades, 16 ga
- Mfr # 48-44-2771
- Zoro # G024301708
product price:Â
$
36.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity Stainless Steel
16 ga
Compatible with Manufacturer Part Number
Mfr. No 2487-20
Capacity Steel
16 ga
Blade Type
Set
Includes
(1)2mm Hex Key(1)3mm Hex Key, (1)Feeler Gauge, (2)Screws, (2)Shear Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-44-2771
- Zoro #
- G024301708
- UPC #
- 045242557608
- Country of Origin
- Viet Nam
Details
- Capacity Stainless Steel
- 16 ga
- Item
- Scroll Shear Blades
- Compatible with Manufacturer Part Number
- Mfr. No 2487-20
- Capacity Steel
- 16 ga
- Blade Type
- Set
- Includes
- (1)2mm Hex Key(1)3mm Hex Key, (1)Feeler Gauge, (2)Screws, (2)Shear Blades
- Product Type
- Shear Blade
Description
Scroll Shear Blades, Blade Type Set, Capacity Stainless Steel 16 ga, Capacity Steel 16 ga, Includes (1)2mm Hex Key(1)3mm Hex Key, (1)Feeler Gauge, (2)Screws, (2)Shear Blades
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.