Zoro Homepage

SDS Bit 5/32 inch x 7 inch with 1/4 inch Hex (25-Pack)

  • Mfr # 48-20-7191

  • Zoro # G522589660


product price: $8.49
/ea
Sold in multiples of 25 for $212.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7191
Zoro #
G522589660
UPC #
045242110902
Country of Origin
Germany

Description

The Milwaukee SDS Plus Bits with 1/4" Hex are designed specifically for Tapcon screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce carbide chipping. To be used with Drive Sleeve available in the SDS-Plus Tapcon Installation Kit (48-20-7497). Tapcon is a registered trademark of Illinois Tool Works Inc. 5/32 in. diameter, 2-cutter head (25 per box) Drilling depth 4 in. Overall length 7 in. SDS shank with hex shoulder for Tap-Con screw system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.