Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS+ CORE 1-3/16" x 2"

  • Mfr # 48-20-5205

  • Zoro # G5911217


product price: $51.47
/ea

Key Features

Overall Length
2 in
Core Diameter
1 3/16 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Maximum Drilling Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-5205
Zoro #
G5911217
UPC #
045242510290
Country of Origin
Germany

Dimensions

Overall Length
2 in
Core Diameter
1 3/16 in
Maximum Drilling Depth
2 in
Thread Size
5/8-11
Shank Diameter
25/64 in
Core Body Length
2 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Includes
SDS+Core 1-3/16" x 2" (48-20-5205)
Cutting Tip Form
Asymmetrical Teeth
Centering Bit Included
No
Shank Included
No
Measurement System
Fractional Inch
Primary Material Application
Brick; Block; Concrete
Decimal Equivalent
1.1875
For Tool Type
SDS Plus Rotary Hammer Drills

Description

Core Center Bit, SDS Plus, 1 3/16 in, Maximum Drilling Depth 2 in, 2 in Overall Length, 25/64 in Shank Diameter, Core Body Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.