Zoro Homepage

SDS+ CORE 1-3/4"X2"

  • Mfr # 48-20-5220

  • Zoro # G5913262


product price: $68.97
/ea

Key Features

Drill Bit Size
1-3/4"
Core Diameter
1 3/4 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Maximum Drilling Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5220
Zoro #
G5913262
UPC #
045242510313
Country of Origin
Germany

Dimensions

Drill Bit Size
1-3/4"
Overall Length
2 in
Core Diameter
1 3/4 in
Maximum Drilling Depth
2 in
Thread Size
5/8-11
Shank Diameter
25/64 in
Core Body Length
2 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Measurement System
Fractional Inch
Decimal Equivalent
1.75
Includes
(1) SDS+ Core 1-3/4"X2" (48-20-5220)
Shank Included
No
Cutting Tip Form
Asymmetrical Teeth
Primary Material Application
Brick; Block; Concrete
Centering Bit Included
No
For Tool Type
SDS Plus Rotary Hammer Drills

Description

Core Center Bit, SDS Plus, 1 3/4 in, Maximum Drilling Depth 2 in, 2 in Overall Length, 25/64 in Shank Diameter, Core Body Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.