Zoro Homepage

SDS-MAX 4CT MX4 1-5/8" X 18" X 23"

  • Mfr # 48-20-3991

  • Zoro # G5116641


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS Max
Overall Length
23 in
Drill Bit Size
1-5/8 in
Flute Length
18 in
Shank Diameter
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3991
Zoro #
G5116641
UPC #
045242102341
Country of Origin
Germany

Dimensions

Overall Length
23 in
Drill Bit Size
1-5/8 in
Flute Length
18 in
Shank Diameter
23/32 in
Maximum Drilling Depth
18 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
Number of Cutter Heads
4
Impact Rated
Yes
Decimal Equivalent
1.625
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Number of Pieces
1

Description

Rotary Hammer Drill, SDS Max, 1 5/8 in, Carbide Head, 23 in Overall Length, Maximum Drilling Depth 18 in, Shank Diameter 45/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.