5/32 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit
Mfr # 48-20-7308
Zoro # G203456892
product price: $8.47
/eaKey Features
Drill Bit Size
5/32 in
Overall Length
6 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7308
Zoro #
G203456892
UPC #
045242540525
Country of Origin
Germany
Dimensions
Drill Bit Size
5/32 in
Overall Length
6 in
Drilling Length
4
Shank Diameter
13/32 in
Maximum Drilling Depth
4 in
Details
Item
SDS+ Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Impact Rated
Yes
Number of Cutter Heads
4
Measurement System
Fractional Inch
Primary Material Application
Concrete
Decimal Equivalent
0.1562
Sub Brand
MX4(TM)
Description
SDS Plus Drill Bit, SDS Plus, 5/32 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 13/32 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.