Zoro Homepage

SDS-MAX SLEDGE 2"Tile Chisel

  • Mfr # 48-62-4258

  • Zoro # G5925031


product price: $29.97
/ea

Key Features

Impact Rated
No
Overall Length
15 in
For Use With
SDS Max Rotary Hammers
Application
Concrete Demolition
Shank Type
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4258
Zoro #
G5925031
UPC #
045242493104
Country of Origin
Germany

Dimensions

Overall Length
15 in
Length (In.)
15 in
Shank Length (In.)
15 in
Blade Width (In.)
2 in
Shank Size (In.)
2
Overall Length (In.)
15 in
Drill Bit Size
2 in
Shank Diameter
45/64 in
Head Width
2 in
Shank Length
2 in

Details

Item
Self Sharpening Chisel Bit
Impact Rated
No
For Use With
SDS Max Rotary Hammers
Application
Concrete Demolition
Shank Type
SDS Max
Type
Tile Chisel
For Tool Type
Rotary Drill
Chisel Type
Tile Chisel
Material - Machining
Steel
Cutting Application
Tile Removal, Laminate, Mortar
Decimal Equivalent
2
Primary Material Application
Tile
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
SDS Max
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Self Sharpening Chisel Bit, Chisel Type Tile Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 15 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.