Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel 48-62-6029

1-1/4 in. SDS-Plus Carbide Tipped Slotting Chisel (Discontinued)

  • Mfr # 48-62-6029
  • Zoro # G402016644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6029
Zoro #
G402016644
UPC #
045242609284
Country of Origin
Germany

Dimensions

Overall Length
8 in
Shank Length
2 3/8 in
Drill Bit Size
1 1/4 in
Head Width
1 1/4 in
Shank Diameter
1 1/4 in

Details

Item
Slotting Chisel
Non-Sparking
No
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Cutting Application
Concrete Breaking
Cutting Direction
Neutral
Drill Bit Point Type
Flat
Material - Machining
Steel
Chisel Type
Slotting Tool
Chisel Collar Shape
Flat
Decimal Equivalent
1.2
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch

Description

Slotting Chisel, Chisel Type Slotting Tool, Shank Type - Machining SDS Plus, Shank Diameter 1 1/4 in, Shank Length 2 3/8 in, Measurement System Fractional Inch, Head Width 1 1/4 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.