Zoro Homepage

SDS-Plus 2-Cutter 12 x 310 mm

  • Mfr # 48-20-8061

  • Zoro # G2002029


product price: $19.87
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
310 mm
Drill Bit Size
12 mm
Flute Length
260 mm
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8061
Zoro #
G2002029
UPC #
045242365937
Country of Origin
Germany

Dimensions

Overall Length
310 mm
Drill Bit Size
12 mm
Flute Length
260 mm
Shank Diameter
13/32 in
Maximum Drilling Depth
260 mm

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Measurement System
Metric
Decimal Equivalent
0.4724

Description

Rotary Hammer Drill, SDS Plus, 12 mm, Carbide Tipped, 310 mm Overall Length, Maximum Drilling Depth 260 mm, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.