Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-Plus 2-Cutter 20 x 200 mm

  • Mfr # 48-20-8086

  • Zoro # G2002220


product price: $39.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
200 mm
Drill Bit Size
20 mm
Flute Length
150 mm
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8086
Zoro #
G2002220
UPC #
045242366019
Country of Origin
Germany

Dimensions

Overall Length
200 mm
Drill Bit Size
20 mm
Flute Length
150 mm
Shank Diameter
13/32 in
Maximum Drilling Depth
150 mm

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
Decimal Equivalent
0.7874
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Measurement System
Metric

Description

Rotary Hammer Drill, SDS Plus, 20 mm, Carbide Tipped, 200 mm Overall Length, Maximum Drilling Depth 150 mm, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.