SDS-Plus 2-Cutter 6 x 160 mm
Mfr # 48-20-8025
Zoro # G2002318
product price: $8.97
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
6 mm
Flute Length
100 mm
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-8025
Zoro #
G2002318
UPC #
045242365807
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Drill Bit Size
6 mm
Flute Length
100 mm
Shank Diameter
13/32 in
Maximum Drilling Depth
100 mm
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
Decimal Equivalent
0.2362
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Measurement System
Metric
Description
Rotary Hammer Drill, SDS Plus, 6 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 100 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.