Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-PLUS 2CT 5/32in X 2in X 4in - BULK (25)

  • Mfr # 48-20-7500

  • Zoro # G322589693


product price: $10.99
/ea
Sold in multiples of 25 for $274.75

Key Features

Material - Machining
Carbide
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7500
Zoro #
G322589693
UPC #
045242112241
Country of Origin
Germany

Details

Material - Machining
Carbide
Color
Silver

Description

Milwaukee M/2 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2 features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.